Hoffman A363008LP Wall Mount Enclosure, NEMA 12/13, 36" x 30" x 8", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A363008LP
  • Rexel Part Number:

    53786
  • UPC:

    783510282707

Wall Mount Enclosure, NEMA 12/13, 36 Inch x 30 Inch x 8 Inch, Steel/Gray Powder Coat

$ 836.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A363008LP

Rexel Part # 53786

UPC 783510282707

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 36 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch