Hoffman A363010LP Wall Mount Enclosure, NEMA 12/13, 36" x 30" x 10", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A363010LP
  • Rexel Part Number:

    52767
  • UPC:

    783510284404

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 36.00x30.00x10.00, Material/Finish: Steel/Gray.

$ 746.09 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A363010LP

Rexel Part # 52767

UPC 783510284404

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 36 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch