Hoffman A363012LP Wall Mount Enclosure, NEMA 12/13, 36" x 30" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A363012LP
  • Rexel Part Number:

    51636
  • UPC:

    783510285401

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 36.00x30.00x12.00, Material/Finish: Steel/Gray.

$ 737.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A363012LP

Rexel Part # 51636

UPC 783510285401

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch