Hoffman A422408LP Wall Mount Enclosure, NEMA 12/13, 42" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A422408LP
  • Rexel Part Number:

    53765
  • UPC:

    783510282806

Wall Mount Enclosure, NEMA 12/13, 42 Inch x 24 Inch x 8 Inch, Steel/Gray Powder Coat

$ 834.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A422408LP

Rexel Part # 53765

UPC 783510282806

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 42 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch