Hoffman A423008LP Wall Mount Enclosure, NEMA 12/13, 42" x 30" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A423008LP
  • Rexel Part Number:

    53744
  • UPC:

    783510282905

Wall Mount Enclosure, NEMA 12/13, 42 Inch x 30 Inch x 8 Inch, Steel/Gray Powder Coat

$ 943.64 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A423008LP

Rexel Part # 53744

UPC 783510282905

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 42 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch