Hoffman A423612LP Wall Mount Enclosure, NEMA 12/13, 42" x 36" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A423612LP
  • Rexel Part Number:

    52107
  • UPC:

    783510279707

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 42.00x36.00x12.00, Material/Finish: Steel/Gray.

$ 1,132.42 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A423612LP

Rexel Part # 52107

UPC 783510279707

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 12 in

Product Height 42 in

Product Width 36 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch