Hoffman A426012WFALP Wall Mount Enclosure, NEMA 12, 42" x 60" x 12", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A426012WFALP
  • Rexel Part Number:

    4817
  • UPC:

    783510272104

Wall Mount Enclosure, NEMA 12, Two Door, 42 Inch x 60 Inch x 12 Inch, Steel/Gray Powder Coat

$ 2,102.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A426012WFALP

Rexel Part # 4817

UPC 783510272104

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 12 in

Product Height 42 in

Product Width 60 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch