Hoffman A482408LP Wall Mount Enclosure, NEMA 12/13, 48" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A482408LP
  • Rexel Part Number:

    53702
  • UPC:

    783510283100

Wall Mount Enclosure, NEMA 12/13, 48 Inch x 24 Inch x 8 Inch, Steel/Gray Powder Coat

$ 904.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A482408LP

Rexel Part # 53702

UPC 783510283100

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 48 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch