Hoffman A483612LP Wall Mount Enclosure, NEMA 12/13, 48" x 36" x 12", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A483612LP
  • Rexel Part Number:

    51621
  • UPC:

    783510285500

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 48.00x36.00x12.00, Material/Finish: Steel/Gray.

$ 1,234.93 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A483612LP

Rexel Part # 51621

UPC 783510285500

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 48 in

Product Width 36 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch