Hoffman A483620LP Wall Mount Enclosure, NEMA 12/13, 48" x 36" x 20"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A483620LP
  • Rexel Part Number:

    81651
  • UPC:

    783510286903

Wall Mount Enclosure, NEMA 12/13, 48 Inch x 36 Inch x 20 Inch, Steel/Gray Powder Coat

$ 1,516.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A483620LP

Rexel Part # 81651

UPC 783510286903

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 20 in

Product Height 48 in

Product Width 36 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch