Hoffman A603608LP Wall Mount Enclosure, NEMA 12/13, 60" x 36" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A603608LP
  • Rexel Part Number:

    53641
  • UPC:

    783510283407

Wall Mount Enclosure, NEMA 12/13, 60 Inch x 36 Inch x 8 Inch, Steel/Gray Powder Coat

$ 1,341.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A603608LP

Rexel Part # 53641

UPC 783510283407

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 60 in

Product Width 36 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch