Hoffman A20SA2208LPPL Disconnect Enclosure, Wall Mount, NEMA 12, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A20SA2208LPPL
  • Rexel Part Number:

    63804
  • UPC:

    783510402891

Disconnect Enclosure With Handle, Hinge Cover, Wall Mount, NEMA 12, 20 Inch x 21.38 Inch x 8 Inch, Steel/Gray Powder Coat

$ 720.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A20SA2208LPPL

Rexel Part # 63804

UPC 783510402891

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 20 in

Product Width 21.38 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch