Hoffman A36SA2610LPPL Type 12 Sa Disconnect Enclosure with Handle, 36" x 25.38" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36SA2610LPPL
  • Rexel Part Number:

    6092
  • UPC:

    783510404093

Disconnect Enclosure, Wall Mount, Type 12/13, Handle, Size/Dims: 36" x 25.38" x 10", Material/Finish: Steel/Paint

$ 1,012.76 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36SA2610LPPL

Rexel Part # 6092

UPC 783510404093

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 36 in

Product Width 26 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch