Hoffman A36SA3210LP Disconnect Enclosure, 36" x 31.38" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36SA3210LP
  • Rexel Part Number:

    53063
  • UPC:

    783510329709

Type 12 Sa Disconnect Enclosure, Bulletin A25 (Type 12 & 13 Enclosures For Flange-Mounted Disconnects), Size/Dims: 36" x 31.38" x 10", Material/Finish: Steel/Paint

$ 1,063.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36SA3210LP

Rexel Part # 53063

UPC 783510329709

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 36 in

Product Width 31.38 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch