Hoffman A42SA3810LP Disconnect Enclosure, 42" x 37.38" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A42SA3810LP
  • Rexel Part Number:

    53024
  • UPC:

    783510329907

Disconnect Enclosure, Wall Mount, Type 12/13, Size/Dims: 42" x 37.38" x 10", Material/Finish: Steel/Paint

$ 1,296.46 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A42SA3810LP

Rexel Part # 53024

UPC 783510329907

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 42 in

Product Width 32 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch