Hoffman A48AB3810LP Disconnect Enclosure, 48" x 37.38" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48AB3810LP
  • Rexel Part Number:

    62732
  • UPC:

    783510326906

Type 12 A-B Disconnect Enclosure, Bulletin A22 (Type 12 & 13 Enclosures for Allen-Bradley Disconnects), Size/Dims: 48" x 37.38" x 10", Material/Finish: Steel/Paint

$ 1,372.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48AB3810LP

Rexel Part # 62732

UPC 783510326906

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 48 in

Product Width 38 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch