Hoffman A48SA3816LP Disconnect Enclosure, 48" x 37.38" x 16"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48SA3816LP
  • Rexel Part Number:

    54298
  • UPC:

    783510330903

Disconnect Enclosure, Wall Mount, Type 12/13, Size/Dims: 48" x 37.38" x 16", Material/Finish: Steel/Paint

$ 1,629.90 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48SA3816LP

Rexel Part # 54298

UPC 783510330903

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 16 in

Product Height 48 in

Product Width 38 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch