Hoffman A60SA3816LP Disconnect Enclosure, Wall Mount, NEMA 12, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60SA3816LP
  • Rexel Part Number:

    54278
  • UPC:

    783510331009

Disconnect Enclosure With Handle, Hinge Cover, Wall Mount, NEMA 12, 60 Inch x 37.38 Inch x 16 Inch, Steel/Gray Powder Coat

$ 1,895.66 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60SA3816LP

Rexel Part # 54278

UPC 783510331009

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 16 in

Product Height 60 in

Product Width 38 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch