Hoffman AMOD843918FTC Disconnect Enclosure, Wall Mount, 84.12" x 39.75" x 18.12", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AMOD843918FTC
  • Rexel Part Number:

    62593
  • UPC:

    783510209698

Disconnect Enclosure with Handle, Hinge Cover, Wall Mount, NEMA 12, 84.12 Inch x 39.75 Inch x 18.12 Inch, Steel/Gray Powder Coat

$ 3,478.43 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AMOD843918FTC

Rexel Part # 62593

UPC 783510209698

UNSPSC 39121334

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 18.12 in

Product Height 84 in

Product Width 39.75 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch