Hoffman CDSC30268 Disconnect Enclosure, Wall Mount, NEMA 12, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CDSC30268
  • Rexel Part Number:

    81075
  • UPC:

    783510779900

Disconnect Enclosure With Handle, Hinge Cover, Wall Mount, NEMA 12, 30 Inch x 26 Inch x 8 Inch, Steel/Gray Powder Coat

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CDSC30268

Rexel Part # 81075

UPC 783510779900

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 26 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch