Cooper B-Line 36308-SD Enclosure, NEMA 4, Hinge Cover With Quarter Turn Latches, Wall Mount

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    36308-SD
  • Rexel Part Number:

    678988
  • UPC:

    78205109199

Enclosure, NEMA 4, Hinge Cover With Quarter Turn Latches, Wall Mount, 36 x 30 x 8", Material/Finish: Steel/Gray Powder Coat

$ 1,031.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 36308-SD

Rexel Part # 678988

UPC 78205109199

UNSPSC 39121309

Color Gray

IP/NEMA Rating 4

Material Steel

Size 36 x 30 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch