Hammond Mfg EJ664 Junction Box, NEMA 4, Continuous Hinge With Quarter Turn Latch

  • Mfr/Brand Name:

    Hammond Mfg
  • Mfr Number:

    EJ664
  • Rexel Part Number:

    170788
  • UPC:

    62398035766

Junction Box, NEMA 4, Continuous Hinge With Quarter Turn Latch, Size: 6 x 6 x 4 Inch, Material/Finish: Steel/Gray Powder Coat

$ 67.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hammond Mfg

Mfr Part # EJ664

Rexel Part # 170788

UPC 62398035766

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 6 x 6 x 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch