Hubbell - Electrical JIC0403025 Junction Box, NEMA 12, Screw Cover

Junction Box, NEMA 12, Screw Cover, 4.25 Inch x2.88 Inch x2.63 Inch, Material: Steel, Finish: Gray Powder Coat

$ 45.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # JIC0403025

Rexel Part # 637688

UPC

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 2.63 in

Product Height 4.25 in

Product Width 2.88 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch