Hubbell - Electrical N412121206C Wall Mount Enclosure, 12" x 12" x 6"

Wall Mount Single Door Enclosure, NEMA 4/12, 12 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat.

$ 377.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # N412121206C

Rexel Part # 273594

UPC

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Wall Mount Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch