Hubbell - Wiegmann N412161208C Wall Mount Enclosure, NEMA 4/12, 16" x 12" x 8", Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    N412161208C
  • Rexel Part Number:

    360783
  • UPC:

    78672585904

Wall Mount Enclosure, NEMA 4/12, 16 Inch x 12 Inch x 8 Inch, Steel/Gray Powder Coat

$ 422.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # N412161208C

Rexel Part # 360783

UPC 78672585904

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 16 in

Product Width 12 in

Size 16 x 12 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch