Hubbell - Wiegmann N412161606C Enclosure, NEMA 4/12, Wall Mount, Hinge Cover, 16" x 16" x 6", Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    N412161606C
  • Rexel Part Number:

    273845
  • UPC:

    78672585897

Enclosure, NEMA 4/12, Wall Mount, Hinge Cover, 16 Inch x 16 Inch x 6 Inch, Material: Steel, Finish: Gray Powder Coat

$ 434.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # N412161606C

Rexel Part # 273845

UPC 78672585897

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 16 in

Size 16 x 16 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch