Hubbell - Wiegmann N412202408C Wall Mount Enclosure, NEMA 4/12, 20" x 24" x 8", Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    N412202408C
  • Rexel Part Number:

    371753
  • UPC:

    78672585909

Wall Mount Enclosure, NEMA 4/12, 20 Inch x 24 Inch x 8 Inch, Steel/Gray Powder Coat

$ 586.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # N412202408C

Rexel Part # 371753

UPC 78672585909

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 20 in

Product Width 24 in

Size 20 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch