Hubbell - Wiegmann N412303008C Wall Mount Enclosure, NEMA 4/12, 30" x 30" x 8", Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    N412303008C
  • Rexel Part Number:

    272618
  • UPC:

    78672585916

Wall Mount Enclosure, NEMA 4/12, 30 Inch x 30 Inch x 8 Inch, Steel/Gray Powder Coat

$ 764.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # N412303008C

Rexel Part # 272618

UPC 78672585916

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 30 in

Size 30 x 30 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch