Hubbell-Wiegmann N412363008C Enclosure, Wall-Mount, NEMA 4/12, Hinge Cover With Quarter Turn Latch

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    N412363008C
  • Rexel Part Number:

    272630
  • UPC:

    78672585918

Enclosure, NEMA 4/12, Hinge Cover With Quarter Turn Latch, Size: 36 x 30 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

$ 878.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # N412363008C

Rexel Part # 272630

UPC 78672585918

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 36 x 30 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch