Hubbell-Wiegmann N4201608 Enclosure, NEMA 4/12, Continuous Hinge, 20" x 16" x 8", Steel

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    N4201608
  • Rexel Part Number:

    273115
  • UPC:

    78672537110

Enclosure, NEMA 4/12, Continuous Hinge, 20 Inch x 16 Inch x 8 Inch, Steel/Gray Powder Coat

$ 439.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # N4201608

Rexel Part # 273115

UPC 78672537110

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 16 in

Product Width 20 in

Size 20 x 16 x 8 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch