Hoffman A1008NF Junction Box, NEMA 4, Clamp Cover, 10" x 8" x 4", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1008NF
  • Rexel Part Number:

    35695
  • UPC:

    783510553104

Junction Box, NEMA 4, Clamp Cover, 10 Inch x 8 Inch x 4 Inch, Material: Steel, Finish: Gray Powder Coat

$ 139.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1008NF

Rexel Part # 35695

UPC 783510553104

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch