Hoffman A16148CHFL Junction Box, NEMA 4/12, Continuous Hinge Flush Cover, 16" x 18" x 8

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16148CHFL
  • Rexel Part Number:

    59065
  • UPC:

    783510148959

Junction Box, NEMA 4/12, Continuous Hinge Flush Cover, Quarter Turn Latches, 16 Inch x 18 Inch x 8, Material: Steel, Finish: Gray Powder Coat

$ 306.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16148CHFL

Rexel Part # 59065

UPC 783510148959

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 16 in

Product Width 18 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch