Hoffman A30H20BLP Enclosure, Wall Mount, Type 4, 30" x 20" x 8", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30H20BLP
  • Rexel Part Number:

    47422
  • UPC:

    783510244606

Wall-Mount Type 4 Enclosure, Bulletin A4 (Single Door Type 4 Wall-Mount Enclosures), Size/dims: 30" x 20" x 8", Material/Finish: Steel/Gray

$ 814.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30H20BLP

Rexel Part # 47422

UPC 783510244606

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 30 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch