Hoffman A606CHFTC Junction Box, NEMA 12, 6" x 6" x 4.5", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A606CHFTC
  • Rexel Part Number:

    18108
  • UPC:

    783510743802

Junction Box, NEMA 12, Clamp Cover, 6 Inch x 6 Inch x 4.5 Inch, Material: Steel, Finish: Gray Powder Coat

$ 98.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A606CHFTC

Rexel Part # 18108

UPC 783510743802

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 4.5 in

Product Height 6 in

Product Width 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch