Hoffman CFM24248 Junction Box, NEMA 4/12, 24 Inch x 24 Inch x 8

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CFM24248
  • Rexel Part Number:

    79966
  • UPC:

    783510795207

Junction Box, NEMA 4/12, Continuous Hinge Flush Cover, Quarter Turn Latches, 24 Inch x 24 Inch x 8 Inch, Material: Steel, Finish: Gray Powder Coat

$ 779.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CFM24248

Rexel Part # 79966

UPC 783510795207

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch