Hoffman CP424518 Enclosure, Type: HMI With Black Extrusions, NEMA 4, 425 x 450 x 180mm

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP424518
  • Rexel Part Number:

    59947
  • UPC:

    78351014732

Enclosure, Wall-Mount, Type: HMI With Black Extrusions, NEMA 4, 425 x 450 x 180mm, Material/Finish: Steel/Gray & Black Powder Coat

$ 915.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP424518

Rexel Part # 59947

UPC 78351014732

UNSPSC 39121325

IP/NEMA Rating 4

Mounting Wall

Size 425 x 450 x 180 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch