Hoffman CSD12106LG Enclosure, Type: Concept™, NEMA 4/12, 1-Door, Hinge Cover, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD12106LG
  • Rexel Part Number:

    860155
  • UPC:

    783510294526

Enclosure, Type: Concept™, Wall-Mount, NEMA 4/12, 1-Door, Hinge Cover, Size: 12 x 10 x 6 Inch, Material/Finish: Steel/Light Gray Powder Coat

$ 310.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD12106LG

Rexel Part # 860155

UPC 783510294526

UNSPSC 39121324

Color Light Gray

IP/NEMA Rating 4

Material Steel

Size 12 x 10 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch