Hoffman CSD12126LG Enclosure, NEMA 4/12, Wall Mount, Concept Style, 12" x 12" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD12126LG
  • Rexel Part Number:

    56692
  • UPC:

    783510158293

Enclosure, NEMA 4/12, Wall Mount, Concept Style, Hinge Cover, 12 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat

$ 318.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD12126LG

Rexel Part # 56692

UPC 783510158293

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch