Hoffman CSD12126SS6 Enclosure, NEMA 4X, Hinge Cover, 12 x 12 x 6", Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD12126SS6
  • Rexel Part Number:

    308480
  • UPC:

    783510499907

Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 12 x 12 x 6 Inch, Wall Mount, Stainless Steel

$ 1,287.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD12126SS6

Rexel Part # 308480

UPC 783510499907

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch