Hoffman CSD16166 Wall Mount Enclosure, NEMA 4/12, Concept Style, 16" x 16" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD16166
  • Rexel Part Number:

    27808
  • UPC:

    783510773106

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 16.00x16.00x6.00, Material/Finish: Steel/Gray.

$ 274.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD16166

Rexel Part # 27808

UPC 783510773106

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 16 in

Product Width 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch