Hoffman CSD16168LG Enclosure, NEMA 4/12, Wall Mount, Concept Style, 16" x 16" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD16168LG
  • Rexel Part Number:

    56525
  • UPC:

    783510159290

Enclosure, NEMA 4/12, Wall Mount, Concept Style, Hinge Cover, 16 Inch x 16 Inch x 8 Inch, Steel/Gray Powder Coat

$ 385.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD16168LG

Rexel Part # 56525

UPC 783510159290

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 16 in

Product Width 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch