Hoffman CSD16206 Enclosure, NEMA 4/12, Hinge Cover, 16" x 20" x 6", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD16206
  • Rexel Part Number:

    27788
  • UPC:

    783510773205

Enclosure, NEMA 4/12, Hinge Cover, Wall Mount, 16 Inch x 20 Inch x 6 Inch, Steel, Gray Powder Coat

$ 403.61 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD16206

Rexel Part # 27788

UPC 783510773205

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 16 in

Product Width 20 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch