Hoffman CSD16206LG Enclosure, NEMA 4/12, Hinge Cover, 16" x 20" x 6", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD16206LG
  • Rexel Part Number:

    56636
  • UPC:

    783510158590

Enclosure, NEMA 4/12, Hinge Cover, Wall Mount, 16 Inch x 20 Inch x 6 Inch, Steel, Gray Powder Coat

$ 392.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD16206LG

Rexel Part # 56636

UPC 783510158590

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 16 in

Product Width 20 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch