Hoffman CSD20248 Wall Mount Enclosure, NEMA 4/12, Concept Style, 20" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD20248
  • Rexel Part Number:

    33122
  • UPC:

    783510774301

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 20.00x24.00x8.00, Material/Finish: Steel/Gray.

$ 494.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD20248

Rexel Part # 33122

UPC 783510774301

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 20 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch