Hoffman CSD24126 Enclosure, Wall Mount NEMA 4/12, 24 x 12 x 6", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD24126
  • Rexel Part Number:

    888736
  • UPC:

    783510293970

Enclosure, Wall Mount NEMA 4/12, 24 x 12 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

$ 395.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD24126

Rexel Part # 888736

UPC 783510293970

UNSPSC 39121324

Color Gray

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 24 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch