Hoffman CSD241610 Wall Mount Enclosure, NEMA 4/12, 24" x 16" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD241610
  • Rexel Part Number:

    48956
  • UPC:

    783510374792

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 24.00x16.00x10.00, Material/Finish: Steel/Gray.

$ 454.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD241610

Rexel Part # 48956

UPC 783510374792

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 24 in

Product Width 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch