Hoffman CSD24168 Enclosure, NEMA 4/12, Wall Mount, Hinge Cover, 24" x 16" x 8", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD24168
  • Rexel Part Number:

    33095
  • UPC:

    783510774400

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 24.00x16.00x8.00, Material/Finish: Steel/Gray.

$ 442.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD24168

Rexel Part # 33095

UPC 783510774400

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch