Hoffman CSD242012 Enclosure, Concept Style, Wall-Mount, Type 4/12, 24" x 20" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD242012
  • Rexel Part Number:

    32749
  • UPC:

    783510775506

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 24.00x20.00x12.00, Material/Finish: Steel/Gray.

$ 548.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD242012

Rexel Part # 32749

UPC 783510775506

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 12 in

Product Height 24 in

Product Width 20 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch