Hoffman CSD242410LG Wall Mount Enclosure, NEMA 4/12, 24" x 24" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD242410LG
  • Rexel Part Number:

    83398
  • UPC:

    783510376598

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 24.00x24.00x10.00, Material/Finish: Steel/Light Gray.

$ 533.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD242410LG

Rexel Part # 83398

UPC 783510376598

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 24 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch