Hoffman CSD24248 Wall Mount Enclosure, NEMA 4/12, Concept Style, 24" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD24248
  • Rexel Part Number:

    33029
  • UPC:

    783510774608

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 24.00x24.00x8.00, Material/Finish: Steel/Gray.

$ 402.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD24248

Rexel Part # 33029

UPC 783510774608

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch